Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive External Torx Socket Deep Set, Torx(R)

  • Zoro #: G0434519
  • Mfr #: 80322
$27.47
  • Size: E4,E5,E6,E7,E8,E10
  • Overall Length: 1.968"
  • Drive Size: 1/4"
See full product details
Orders over $75 ship free.

Gearwrench #80322 Specifications

  • Zoro #: G0434519
  • Mfr #: 80322
Size: E4,E5,E6,E7,E8,E10 Overall Length: 1.968"
Drive Size: 1/4" Finish: Chrome plated
Socket Type: Deep Measurement Type: Torx(R)
Includes: (6) 1/4" Drive External Torx(R) Deep Sockets Item: External Torx Socket Deep Set
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

External Torx Socket,6 Dc.,Deep Set

Reviews of Gearwrench #80322