Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive External Torx® Socket E4

  • Zoro #: G0434631
  • Mfr #: 80186
$3.00
  • SAE or Metric: SAE
  • Number of Points: 6
  • Finish: black oxide
See full product details
Orders over $75 ship free.

Gearwrench #80186 Specifications

  • Zoro #: G0434631
  • Mfr #: 80186
SAE or Metric: SAE Number of Points: 6
Finish: black oxide Socket Type: External Torx
Overall Length: 0.984" Drive Size: 1/4"
Size: E4 Item: Torx Socket
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

External Torx Sockets,1/4in Drive,E-4

Reviews of Gearwrench #80186