Gearwrench

1/4" Drive Impact Socket Set, Metric, 14 pcs

Gearwrench 1/4" Drive Impact Socket Set,  Metric,  14 pcs 84909
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/4"
  • Measurement Type: Metric
  • Number of Pieces: 14
  • Item: Impact Socket Set
  • Impact Rated: No
  • Product Type: Impact Socket Set,14pc,Metric,1/4in Dr
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$54.98

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #84909 Specifications

  • Drive Size: 1/4"
  • Measurement Type: Metric
  • Number of Pieces: 14
  • Item: Impact Socket Set
  • Impact Rated: No
  • Product Type: Impact Socket Set,14pc,Metric,1/4in Dr
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set,14pc,Metric,1/4in Dr

Reviews of Gearwrench #84909

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.