Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1/4" Drive Mechanic Socket Set , SAE/Metric , 51 pcs

  • Zoro #: G0899179
  • Mfr #: 80301
$143.68
  • Drive Size: 1/4"
  • Measurement Type: SAE/Metric
  • Finish: Chorme
See full product details
This item ships free.

Gearwrench #80301 Specifications

  • Zoro #: G0899179
  • Mfr #: 80301
Drive Size: 1/4" Measurement Type: SAE/Metric
Finish: Chorme SAE or Metric: SAE, Metric
Number of Pieces: 51 Impact Rated: No
Deep Socket Point Styles Included: 12 Item: Mechanics Tool Set
System of Measurement: SAE\Metric Length: Various
Socket Size Range: 3/16" to 9/16", 4mm to 15mm Sizes Included: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm, 3/16",7/32",1/4",9/32",5/16",7/16",1/2",11/32",3/8",9/16"
Std. Socket Point Styles Included: 12 Overall Length: Various
Meets/Exceeds: ASME B107.1, B107.5M, B1007.10 Socket Depth: Standard/Deep
Sockets Included: Yes Standards: ASME B107.1, B107.5M, B1007.10
Tether Capable: Standard Tool (Accessory Needed for Tethering) Features: Full Polish Chrome Sockets With Large Hard Stamp Size Markings; Includes Storage Case; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design Reduces Fastener Rounding; Included Thumbwheel Ratchet for Access in Tight Spaces.
Ratchets Included: Teardrop Ratchet Number of Points: 12
Tether Style: Tether Capable Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Set Skt Std Dp Sae / Met 1/4Dr 12Pt 51Pc

Reviews of Gearwrench #80301