Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Pass Thru® 6 Point Standard Metric Socket 12mm

  • Zoro #: G0452195
  • Mfr #: 522120GR
$1.56
  • Item: Drive Socket
  • Number of Points: 6
  • Socket Type: Standard
See full product details
Orders over $75 ship free.

Gearwrench #522120GR Specifications

  • Zoro #: G0452195
  • Mfr #: 522120GR
Item: Drive Socket Number of Points: 6
Socket Type: Standard Size: 12mm
SAE or Metric: Metric Drive Size: 1/4"
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Socket,1/4in. Drive 13mm,12mm

Reviews of Gearwrench #522120GR