Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Pass Thru® 6 Point Standard Metric Socket 8mm

  • Zoro #: G0452341
  • Mfr #: 522080GR
$1.33
  • Number of Points: 6
  • Socket Type: Standard
  • Size: 8mm
See full product details
Orders over $75 ship free.

Gearwrench #522080GR Specifications

  • Zoro #: G0452341
  • Mfr #: 522080GR
Number of Points: 6 Socket Type: Standard
Size: 8mm Item: Drive Socket
Drive Size: 1/4" SAE or Metric: Metric
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Socket,1/4in. Drive 13mm,8mm

Reviews of Gearwrench #522080GR