Gearwrench

1/4" Drive Pass Thru® Slotted Bit Socket 3/16"

Gearwrench 1/4" Drive Pass Thru® Slotted Bit Socket 3/16" 89005
Hover or click to zoom Tap to zoom
$3.21

Must order in multiples of 2

  • Drive Size: 1/4"
  • Socket Type: Vortex Bit
  • SAE or Metric: SAE
  • Overall Length: 1.34"
  • Item: Phillips Bit Socket
  • Category Type: Socket Bits
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $6.42

Gearwrench #89005 Specifications

  • Drive Size: 1/4"
  • Socket Type: Vortex Bit
  • SAE or Metric: SAE
  • Overall Length: 1.34"
  • Item: Phillips Bit Socket
  • Size: 3/16
  • Category Type: Socket Bits
  • Country of Origin (subject to change): China

Description

Vortex Bit Socket Slotted, 3/16in

Reviews of Gearwrench #89005