Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Phillips® Bit Driver Socket #4

  • Zoro #: G0448108
  • Mfr #: 81179
$3.59 15% off
$3.05
  • Material: S2 steel
  • Number of Pieces: 1
  • Finish: Satin
See full product details
Orders over $75 ship free.

Gearwrench #81179 Specifications

  • Zoro #: G0448108
  • Mfr #: 81179
Material: S2 steel Number of Pieces: 1
Finish: Satin Item: Stubby Phillips Bit Driver,1/4in Dr.,4
Overall Length: 0.98" Size: #4
Drive Size: 1/4" SAE or Metric: SAE
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stubby Phillips Bit Driver,1/4in Dr.,4

Reviews of Gearwrench #81179