Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Ratcheting Stubby Screwdriver Handle

  • Zoro #: G0442605
  • Mfr #: 890005GD
$13.78
  • Features: 8 Degree Reversible Ratcheting Mechanism, Ratcheting or Non-Ratcheting Mode; Dual Durometer Ergonomic Shape Handle Helps Reduce Fatigue and Improve Grip and High Torque
  • Handle Type: Dual Durometer Shape
  • Handle Material: Ergonomic
See full product details
Orders over $75 ship free.

Gearwrench #890005GD Specifications

  • Zoro #: G0442605
  • Mfr #: 890005GD
Features: 8 Degree Reversible Ratcheting Mechanism, Ratcheting or Non-Ratcheting Mode; Dual Durometer Ergonomic Shape Handle Helps Reduce Fatigue and Improve Grip and High Torque Handle Type: Dual Durometer Shape
Handle Material: Ergonomic Drive Size: 1/4"
Number of Pieces: 1 SAE or Metric: SAE
Item: RatchetingScrewdriver,Stubby,1/4in Drive Shop By: [Delete] 
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

RatchetingScrewdriver,Stubby,1/4in Drive

Reviews of Gearwrench #890005GD