Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Slotted Bit Metric Driver Socket 12mm

  • Zoro #: G0448126
  • Mfr #: 81169
$2.93
  • Drive Size: 1/4"
  • Number of Pieces: 1
  • Item: Stubby Slotted Bit Driver,12mm
See full product details
Orders over $75 ship free.

Gearwrench #81169 Specifications

  • Zoro #: G0448126
  • Mfr #: 81169
Drive Size: 1/4" Number of Pieces: 1
Item: Stubby Slotted Bit Driver,12mm Overall Length: 0.98"
SAE or Metric: SAE Material: S2 steel
Size: 12mm Finish: Satin
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stubby Slotted Bit Driver,12mm

Reviews of Gearwrench #81169