Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Slotted Bit Metric Driver Socket 4mm

  • Zoro #: G0448141
  • Mfr #: 81165
$2.93
  • Material: S2 steel
  • Overall Length: 0.98"
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Gearwrench #81165 Specifications

  • Zoro #: G0448141
  • Mfr #: 81165
Material: S2 steel Overall Length: 0.98"
Number of Pieces: 1 SAE or Metric: SAE
Item: Stubby Slotted Bit Driver,4mm Finish: Satin
Drive Size: 1/4" Size: 4mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stubby Slotted Bit Driver,4mm

Reviews of Gearwrench #81165