Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Socket Set, Metric, 14 pcs

  • Zoro #: G0439245
  • Mfr #: 80326
$36.70 4% off
$34.87
  • Impact Rated: No
  • Number of Pieces: 14
  • Measurement Type: Metric
See full product details
Orders over $75 ship free.

Gearwrench #80326 Specifications

  • Zoro #: G0439245
  • Mfr #: 80326
Impact Rated: No Number of Pieces: 14
Measurement Type: Metric Drive Size: 1/4"
Item: Socket Set Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Metric Socket Set,14 pc.,1/4in Drive

Reviews of Gearwrench #80326