Gearwrench

1/4" Drive Standard Socket Set 12Pt, SAE, 10 pcs

Gearwrench 1/4" Drive Standard Socket Set 12Pt,  SAE,  10 pcs 80307D
Hover or click to zoom Tap to zoom
  • Drive Size: 1/4"
  • Measurement Type: SAE
  • Number of Pieces: 10
  • Item: Standard Socket Set 12Pt
  • Impact Rated: No
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Product Type: Set Skt Std Sae 1/4Dr 12Pt 10Pc
See full product details
$22.24

Subtotal: $22.24

Gearwrench #80307D Specifications

  • Drive Size: 1/4"
  • Measurement Type: SAE
  • Number of Pieces: 10
  • Item: Standard Socket Set 12Pt
  • Impact Rated: No
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Product Type: Set Skt Std Sae 1/4Dr 12Pt 10Pc
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Set Skt Std Sae 1/4Dr 12Pt 10Pc

Reviews of Gearwrench #80307D

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.