Skip to Main Content
customer-service Help
Gearwrench

1/4" Drive Universal Impact Socket, Metric

Gearwrench 1/4" Drive Universal Impact Socket,  Metric 84905
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.60
  • Item: Universal Impact Socket
  • Drive Size: 1/4"
  • Measurement Type: Metric
See full product details
This item ships free.
Total: $101.60

Gearwrench #84905 Specifications

  • Item: Universal Impact Socket
  • Drive Size: 1/4"
  • Measurement Type: Metric
  • Finish: Manganese Phosphate
  • Includes: (12) 1/4" Drive 6 Point Metric Universal Impact Socket Set
  • Overall Length: 1.831"
  • Size: 5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm
  • Number of Points: 6
  • Socket Type: Universal Impact
  • Material: Chrome Molybdenum Alloy Steel
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,Metric

Reviews of Gearwrench #84905