Skip to Main Content
customer-service Help
Gearwrench

1/4" Drive Universal Impact Socket, SAE

Gearwrench 1/4" Drive Universal Impact Socket,  SAE 84904
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.79
  • Item: Universal Impact Socket
  • Drive Size: 1/4"
  • Measurement Type: SAE
See full product details
Orders over $75 ship free.
Total: $50.79

Gearwrench #84904 Specifications

  • Item: Universal Impact Socket
  • Drive Size: 1/4"
  • Measurement Type: SAE
  • Finish: Manganese Phosphate
  • Includes: (6) 1/4" Drive 6 Point SAE Universal Impact Socket Set
  • Size: 1/4",5/16",3/8",7/16",1/2",9/16"
  • Overall Length: 1.831"
  • Number of Points: 6
  • Socket Type: Universal Impact
  • Material: Chrome Molybdenum Alloy Steel
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,SAE

Reviews of Gearwrench #84904