Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive Universal Impact Socket Set, SAE/Metric, SAE, Metric pcs

  • Zoro #: G0437285
  • Mfr #: 84903
$277.82
  • Item: Universal Impact Socket Set
  • Drive Size: 1/4"
  • Measurement Type: SAE/Metric
See full product details
This item ships free.

Gearwrench #84903 Specifications

  • Zoro #: G0437285
  • Mfr #: 84903
Item: Universal Impact Socket Set Drive Size: 1/4"
Measurement Type: SAE/Metric Finish: Manganese Phosphate Coating
SAE or Metric: SAE, Metric Number of Pieces: 71
Width: Assorted Std. Socket Point Styles Included: 6
Socket Size Range: 3/16" to 9/16", 4mm to 15mm Overall Length: Various
Flex Socket Point Styles Included: 6 Impact Rated: No
Material: Molybdenum Alloy Steel Basic Material: Alloy Steel
Features: Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Off-Corner Loading Design Reduces Fastener Rounding; Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Includes Blow Mold Case Socket Depth: Standard/Deep
System of Measurement: SAE/Metric Deep Socket Point Styles Included: 6
Standards: ASME B107.2/B107.33M Ratchets Included: None
Sizes Included: 1/4" Dr 6 pt.Standard Sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 1/4" Dr 6 pt.Deep Sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 1/4" Dr 6 pt.Standard Universal Sockets: 1/4", 5/16", 3/8", 1/2", 9/16", 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm Number of Points: 6
Sockets Included: Yes Tether Capable: Not Tether Capable
Meets/Exceeds: ASME B107.2/B107.33M Length: Various
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket Set,71pc,SAE/Metric,1/4in

Reviews of Gearwrench #84903