Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Universal Tamper Proof Torx® Bit Socket T30

  • Zoro #: G0448561
  • Mfr #: 81046
$5.96 5% off
$5.66
  • SAE or Metric: SAE
  • Item: Torx Socket
  • Size: T30
See full product details
Orders over $75 ship free.

Gearwrench #81046 Specifications

  • Zoro #: G0448561
  • Mfr #: 81046
SAE or Metric: SAE Item: Torx Socket
Size: T30 Drive Size: 1/4"
Finish: Chrome plated Overall Length: 1.93"
Socket Type: Universal Tamper Proof Torx Bit Category Type: Socket Bits
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tamper Proof Torx Bit Socket,T-30

Reviews of Gearwrench #81046