Gearwrench
1/4 in, 3/8 in Drive Impact Socket Set, Metric, 7 pcs
Mfr # 87911
Zoro # G203541185
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in
- Measurement Type Metric
- Finish Black Oxide
- Number of Pieces 7
- Includes (2) Drive Adapters, (5) Socket Bits, Socket Rail
Explore More Products
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 19 pcs 84932N
- GEARWRENCH 3/4" Drive Standard Impact Socket Set, SAE, 6 pcs 84998
- GEARWRENCH 1/2" Drive Impact Socket Set, Metric, 15 pcs 84939N
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 12 pcs 84931N
- GEARWRENCH 1/2" Drive Impact Socket Set, Metric, 17 pcs 84955N
- GEARWRENCH 1/4" Drive Impact Socket Set, Metric, 28 pcs 84901
- GEARWRENCH GearWrench KDT-84911N 0.37 in. Drive 6 Point Metric Impact Socket Set - 12 Piece KDT-84911N
- GEARWRENCH Gearwrench KD84950N 4 Piece 0.50 in. Drive Impact Extension Set KD84950N
- GEARWRENCH Gearwrench KD84917N 0.38 in. Drive 6 Point SAE Universal Impact Socket Set; 8 Piece KD84917N
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs J74218
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs KTI-38201
- Gearwrench Impact Socket Sets