Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

14 Pc. 6 Point Combination SAE Wrench Set

  • Zoro #: G0426487
  • Mfr #: 81924
$67.05
  • SAE or Metric: SAE
  • Number of Points: 6
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.

Gearwrench #81924 Specifications

  • Zoro #: G0426487
  • Mfr #: 81924
SAE or Metric: SAE Number of Points: 6
Finish: Full Polish Chrome Wrench Style: Combination
Number of Pieces: 14 Includes: (14) Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"
Head Angle: 15 Degrees Wrench Head Sizes: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Offset: 15 Degrees Measurement Type: SAE
Item: Comb Non-ratcheting Wrench Set,14pc,sae Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Comb Non-ratcheting Wrench Set,14pc,sae

Reviews of Gearwrench #81924