Gearwrench
1/4 x 20 NC Hex Die
- Zoro #: G0436339
- Mfr #: 388741N
Tap to zoom
Hover or click to zoom
$5.49
Must order in multiples of 2
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.98
Gearwrench #388741N Specifications
- Zoro #: G0436339
- Mfr #: 388741N
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Die Type: Solid
- For Tool Type: Hand Tools
- Material - Machining: High Speed Steel
- Overall Length: 1 in
- Finish - Machining: Bright (Uncoated)
- Features: Clear Laser Etched Size Markings for Easy Identification, Cuts Eternal Thread on Round Materials Such as Rods or Bolts, Solid Hex Dies are Made for Cleaning up Damaged Threads
- Country of Origin (subject to change): China
Description
Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex