Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14mm 12 Point Reversible Ratcheting Combination Wrench

  • Zoro #: G0427220
  • Mfr #: 9614N
$19.88
  • Number of Points: 12
  • SAE or Metric: Metric
  • Item: Combination Ratcheting Wrench,14mm
See full product details
Orders over $75 ship free.

Gearwrench #9614N Specifications

  • Zoro #: G0427220
  • Mfr #: 9614N
Number of Points: 12 SAE or Metric: Metric
Item: Combination Ratcheting Wrench,14mm Size: 14mm
Wrench Style: Reversible Combination, Open End Overall Length: 7 1/2 in
Finish: Chrome Material: Alloy Steel
Reversing: Yes Standards: ASME B107.100-2010 (B107.66)
Min. Arc Swing: 5 Degrees Head Size: 14 mm
Non-Magnetic: No Measurement Type: Metric
Insulated: No Head Type: Standard
Head Thickness: 327/1000 in, 37/100 in Head Offset Angle: 15 Degrees
Handle Color: Silver Opening Type: Rounded
Box End Type: 12-Point Box End Weight: 0.26 lb
Handle Type: One Piece Nonsparking: No
Wrench Length Style: Standard Tether Style: Tether Capable
Ratcheting: Yes Opening Angle (Deg.): 15 Degrees
Anti-Slip Design: Yes Corrosion Resistant: Yes
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,14mm, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 327/1000 in, 37/100 in, Metric, Rounded

Reviews of Gearwrench #9614N