Skip to Main Content
customer-service Help
Gearwrench

14mm x 2.00 NC Hex Die

Gearwrench 14mm x 2.00 NC Hex Die 82871N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.67
  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Material: High Speed Steel
See full product details
Orders over $75 ship free.
Total: $4.67

Gearwrench #82871N Specifications

  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Material: High Speed Steel
  • Die Shape: Hex
  • For Tool Type: Hand Tools
  • Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
  • Hex Size: 14.00mm
  • Overall Length: 1.4300 in
  • Die Type: Solid
  • Finish - Machining: Bright (Uncoated)
  • Material - Machining: High Speed Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #82871N