Gearwrench
15 Pc. 1/4" Drive 6 Point Standard SAE Mechanics Tool Set
- Zoro #: G8595102
- Mfr #: 80650
Tap to zoom
Hover or click to zoom
$46.19
- SAE or Metric: SAE
- Number of Pieces: 15
- Includes: Ratchet, 2 Extensions, Spinner Handle, Universal Joint, 10 Sockets
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.19
Gearwrench #80650 Specifications
- Zoro #: G8595102
- Mfr #: 80650
- SAE or Metric: SAE
- Number of Pieces: 15
- Includes: Ratchet, 2 Extensions, Spinner Handle, Universal Joint, 10 Sockets
- Features: Ratchet Features Teardrop Low Profile Head, with Flush Mounted On/Off Switch for Better Access in Tight Places
- Material: Alloy steel
- Finish: Full Polished Chrome
- Tool Storage Type Included: Case
- Sub-Category: Mechanics Tool Set
- Item: Mechanics Tool Set,15 pcs.,1/4" Drive,6 pt.
- Country of Origin (subject to change): Taiwan, Province of China
Description
GEARWRENCH mechanics tools have all been designed to increase productivity, access, and strength. The ratchets and sockets are made from premium alloy steel and feature a full polish chrome finish that resists rust and corrosion. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). The off-corner loading design puts force on the flats of fasteners for improved durability and reduced fastener rounding.
Reviews of Gearwrench #80650
Explore more
- Gearwrench 22 Pc. 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set 80691
- Gearwrench 29 Pc. 3/8" Drive 12 Point Standard & Deep Metric Mechanics Tool Set 80692
- Gearwrench 45 Pc. 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set 81032
- Gearwrench 7 Pc. Auto Body Tool Set 82302
- Gearwrench Mechanics Tool Set in 3 Drawer Storage Box 243PC 6pt 80966
- Gearwrench 4 Pc. Ratcheting Tap and Die Drive Tool Set 82806
- Gearwrench 15 Pc. 3/8" Drive 12 Point Standard SAE Mechanics Tool Set 80690
- Gearwrench Mechanics Tool Set in 3 Drawer Storage Box 243PC 12pt 80972
- Ktool Displays & Kits Pipe Wrench Display KTI0844
- Dasco Pro Dasco Pro 44 Cold Chisel Kit, 3-Piece Set 44
- Performance Tool Bit and Holder Set w/Case, 17Pc W9130
- Gearwrench General Hand Tool Kits