Gearwrench
15 Pc. 3/8" Drive 12 Point Standard SAE Mechanics Tool Set
- Zoro #: G8595148
- Mfr #: 80690
Tap to zoom
Hover or click to zoom
$94.70
- SAE or Metric: SAE
- Number of Pieces: 15
- Includes: Ratchet, Flex Handle, Spinner Handle, 2 Extensions, Universal Joint, 9 Sockets
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $94.70
Gearwrench #80690 Specifications
- Zoro #: G8595148
- Mfr #: 80690
- SAE or Metric: SAE
- Number of Pieces: 15
- Includes: Ratchet, Flex Handle, Spinner Handle, 2 Extensions, Universal Joint, 9 Sockets
- Features: Ratchet Features Teardrop Low Profile Head, with Flush Mounted On/Off Switch for Better Access in Tight Places
- Material: Alloy steel
- Finish: Full Polished Chrome
- Tool Storage Type Included: Case
- Sub-Category: Mechanics Tool Set
- Item: Mechanics Tool Set,15 pcs.,3/8" Drive,12 pt.
- Country of Origin (subject to change): Taiwan, Province of China
Description
The GEARWRENCH 80690 15 Pc. 3/8" Drive 12 Point Standard SAE Mechanics Tool Set is a complete set of tools that provides the user with a full range of options to handle a variety of tasks. This mechanics tool set comes in a polished chrome finish. It has alloy steel construction for durability and long life. The set includes 15 pieces, including sockets, ratchets, extensions and universal joints. Each tool is clearly marked with its size so you will know exactly what you are working with at all times. Whether you are looking for an affordable standard hand tool kit or something more advanced, this Gearwrench Mechanics Tool Set will give you the peace of mind that your job is done right.
Reviews of Gearwrench #80690
Explore more
- Gearwrench Set Auto Introductory 83090
- Gearwrench 232 Pc. Mechanics Tool Set in 3 Drawer Storage Box 80944
- Gearwrench 19 Pc. 1/2" Drive 6 Point Standard SAE Mechanics Tool Set 80791
- Gearwrench 19 Pc. 1/2" Drive 12 Point Standard SAE Mechanics Tool Set 80792
- Gearwrench 22 Pc. 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set 80691
- Gearwrench 29 Pc. 3/8" Drive 12 Point Standard & Deep Metric Mechanics Tool Set 80692
- Gearwrench 45 Pc. 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set 81032
- Gearwrench 7 Pc. Auto Body Tool Set 82302
- Ingersoll Rand 66 Piece SAE/Metric Master Mechanics Tool Set 752017
- Wilmar Stubby Tool Set 45Pc W39000
- Gearwrench General Hand Tool Kits