Gearwrench
16mm x 1.50 NF Hex Die
- Zoro #: G0436479
- Mfr #: 82872N
Hover or click to zoom Tap to zoom
Key Features
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Hex Size: 16.00 mm
- Finish - Machining: Bright (Uncoated)
- Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
- For Tool Type: Hand Tools
$4.83
Must order in multiples of 2
Subtotal: $9.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #82872N Specifications
- Zoro #: G0436479
- Mfr #: 82872N
- UPC #: 099575028724
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Hex Size: 16.00 mm
- Finish - Machining: Bright (Uncoated)
- Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
- For Tool Type: Hand Tools
- Die Type: Solid
- Overall Length: 1.4300 in
- Material - Machining: High Speed Steel
- Country of Origin (subject to change): China
Description
Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex, Hex Size 16.00 mm
Reviews of Gearwrench #82872N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 11mm x 1.50 NC Hex Die 388764N
- GEARWRENCH 1/8 - 27 NPT Hex Die 388767N
- GEARWRENCH 3/4 16NF Sngl Hex Die 82868
- GEARWRENCH 3/4 x 10 NC Hex Die 82867N
- GEARWRENCH 7/16 x 14 NC Hex Die 388747N
- GEARWRENCH 9/16 x 18 NF Hex Die 82864N
- DRILL AMERICA m13x.5 Carbon Steel Hex Die DWTSMH13X.5
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/16-24 Nf 96204
- NORTH AMERICAN TOOL 13584 Die 13584
- GYROS Carbon Steel Hex Rethreading Die, 1 1/8-12-Inch, 1 Piece 92-97212
- NORTH AMERICAN TOOL 13214 Die 13214
- Gearwrench Hex Dies