Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

17" Angled Tip Pry Bar

  • Zoro #: G0440986
  • Mfr #: 82417
$17.06
  • Color: Black
  • Features: Comfortable Ergonomic Handle Provides a Secure Grip, Greater Resistance to Cold Temperatures and Drops, Corrosion Resistant, Glare Free Appearance, Angled Tip Gives You Increased Leverage and Access to Confined Areas, for Improved Leverage in Medium-Duty or Heavy-Duty Automotive and Industrial Applications
  • Overall Length: 17"
See full product details
Orders over $75 ship free.

Gearwrench #82417 Specifications

  • Zoro #: G0440986
  • Mfr #: 82417
Color: Black Features: Comfortable Ergonomic Handle Provides a Secure Grip, Greater Resistance to Cold Temperatures and Drops, Corrosion Resistant, Glare Free Appearance, Angled Tip Gives You Increased Leverage and Access to Confined Areas, for Improved Leverage in Medium-Duty or Heavy-Duty Automotive and Industrial Applications
Overall Length: 17" Pry Bar Sub-Category: Pry Bars
Handle Material: Acetate Item: Pry Bar with Angled Tip,17 x 3/8in
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pry Bar with Angled Tip,17 x 3/8in

Reviews of Gearwrench #82417