Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17 Pc. 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set

  • Zoro #: G0441939
  • Mfr #: 85989
$383.89
  • Includes: (17) 12 Point XL Gearbox Double Box Ratcheting Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm; Blow Mold Tray
  • Wrench Style: XL Double Box End, Standard
  • Item: Ratcheting Wrench Set,17 pc,XL,Metric
See full product details
This item ships free.

Gearwrench #85989 Specifications

  • Zoro #: G0441939
  • Mfr #: 85989
Includes: (17) 12 Point XL Gearbox Double Box Ratcheting Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm; Blow Mold Tray Wrench Style: XL Double Box End, Standard
Item: Ratcheting Wrench Set,17 pc,XL,Metric Ratcheting: Yes
Offset: 0 Degrees Measurement Type: Metric
SAE or Metric: Metric Number of Pieces: 17
Finish: Full Polish Chrome Size: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Wrench Set,17 pc,XL,Metric

Reviews of Gearwrench #85989