Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17mm 12 Point Stubby Flex Head Ratcheting Combination Wrench

  • Zoro #: G0427421
  • Mfr #: 9558
$19.30
  • Size: 17mm
  • Finish: Full Polish Chrome
  • Wrench Style: Combination, Stubby, Flex Head, Open End
See full product details
Orders over $75 ship free.

Gearwrench #9558 Specifications

  • Zoro #: G0427421
  • Mfr #: 9558
Size: 17mm Finish: Full Polish Chrome
Wrench Style: Combination, Stubby, Flex Head, Open End Item: Combination Ratcheting Wrench,17mm
Material: Alloy steel Overall Length: 4.961"
Number of Points: 12 SAE or Metric: Metric
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,17mm

Reviews of Gearwrench #9558