Gearwrench

1/8 - 28 BSP Hex Die

Gearwrench 1/8 - 28 BSP Hex Die 388768N
Hover or click to zoom Tap to zoom
$4.87

Must order in multiples of 2

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Features: Cuts External Thread on round materials such as rods or bolts
  • For Tool Type: Hand Tools
  • Finish - Machining: Bright (Uncoated)
  • Material - Machining: High Speed Steel
See full product details
Orders over $75 ship free.

Total: $9.74

Gearwrench #388768N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Features: Cuts External Thread on round materials such as rods or bolts
  • For Tool Type: Hand Tools
  • Finish - Machining: Bright (Uncoated)
  • Material - Machining: High Speed Steel
  • Die Type: Solid
  • Overall Length: 1 in
  • Country of Origin (subject to change): China

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #388768N