customer-service Help
Gearwrench

18" Ratchet, 3/8" Drive, 120XP, 18", Full Polish Chrome

Gearwrench 18" Ratchet, 3/8" Drive, 120XP, 18",  Full Polish Chrome 81269
Tap to zoom
Hover or click to zoom
$71.23
  • Item: Ratchet,3/8" Drive,120XP,18"
  • Drive Size: 3/8"
  • Head Style: Teardrop
See full product details
Orders over $75 ship free.

Total: $71.23

Gearwrench #81269 Specifications

  • Item: Ratchet,3/8" Drive,120XP,18"
  • Drive Size: 3/8"
  • Head Style: Teardrop
  • Overall Length: 18"
  • Finish: Full Polish Chrome
  • Number of Geared Teeth: 120
  • Country of Origin (subject to change): Taiwan, Province of China

Description

The GEARWRENCH 81269 18" Ratchet, 3/8" Drive, 120XP, 18", Full Polish Chrome is the tool that will help you get the job done quickly and efficiently. The ratchet has a full polish chrome finish for a gleaming look. It has a 3/8" drive size and teardrop head style. With an overall length of 18", this hand ratchet is suitable for working in tight spaces. It also features 120 geared teeth to make your work easier. The GEARWRENCH 81269 18" Ratchet, 3/8" Drive, 120XP, 18", Full Polish Chrome is a durable tool that can take on any job with ease.

Reviews of Gearwrench #81269