Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19mm 12 Point XL Ratcheting Combination Wrench

  • Zoro #: G0441546
  • Mfr #: 85019
$21.92 5% off
$20.82
  • SAE or Metric: Metric
  • Size: 19mm
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.

Gearwrench #85019 Specifications

  • Zoro #: G0441546
  • Mfr #: 85019
SAE or Metric: Metric Size: 19mm
Finish: Full Polish Chrome Number of Points: 12
Item: Ratcheting Comb Wrench,19mm,XL Wrench Style: XL Combination, Open End
Overall Length: 12.010" Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Comb Wrench,19mm,XL

Reviews of Gearwrench #85019