- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Ratcheting Wrenches & Sets
- /
- Ratcheting Wrenches
- /
- 2 Pc. 12 Point QuadBox™ REVDouble Box Ratcheting SAE Wrench Set
Gearwrench
2 Pc. 12 Point QuadBox™ REVDouble Box Ratcheting SAE Wrench Set
- Zoro #: G0441099
- Mfr #: 85900
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $73.27
Gearwrench #85900 Specifications
- Zoro #: G0441099
- Mfr #: 85900
- Finish: Full Polish Chrome
- Number of Points: 12
- SAE or Metric: SAE
- Wrench Style: Reversible
- Material: Alloy steel
- Includes: (2) Reversible Ratcheting Wrenches: 5/16" x 3/8", 7/16" x 1/2"; 9/16" x 5/8", 11/16" x 3/4"
- Size: 5/16" x 3/8", 7/16" x 1/2"; 9/16" x 5/8", 11/16" x 3/4"
- Item: QuadBox Wrench Set,SAE,2 pc.
- Country of Origin (subject to change): Taiwan, Province of China
Description
QuadBox Wrench Set,SAE,2 pc.
Reviews of Gearwrench #85900
Explore more
- GEARWRENCH 19mm 12 Point XL Ratcheting Combination Wrench 85019
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench 86128
- GEARWRENCH 5/16" 12 Point Flex Head Ratcheting Combination Wrench 9705
- GEARWRENCH 3/8" x 7/16" 12 Point 25° Offset Laminated Ratcheting Box Wrench 27-617G
- GEARWRENCH 1-11/16" 12 Point Ratcheting Combination Wrench 9048
- Gearwrench Wrenches