customer-service Help
Gearwrench

2 Pc. 12 Point QuadBox™ Reversible Ratcheting Metric Wrench Set

Gearwrench 2 Pc. 12 Point QuadBox™ Reversible Ratcheting Metric Wrench Set 85227
Tap to zoom
Hover or click to zoom
$86.09
  • SAE or Metric: Metric
  • Finish: Full Polish Chrome
  • Number of Pieces: 2
See full product details
This item ships free.

Total: $86.09

Gearwrench #85227 Specifications

  • SAE or Metric: Metric
  • Finish: Full Polish Chrome
  • Number of Pieces: 2
  • Includes: (1) QuadBox 12 Point Reversible Ratcheting Wrench: 8mm x 10mm, 12mm x 13mm; (1) QuadBox 12 Point Reversible Ratcheting Wrench: 16mm x 17mm, 18mm x 19mm
  • Ratcheting: Yes
  • Reversing: Yes
  • Offset: 0 Degrees
  • Measurement Type: Metric
  • Item: Ratcheting Wrench Set,2 pc.,Metric
  • Size: 8mm x 10mm, 12mm x 13mm, 16mm x 17mm, 18mm x 19 mm
  • Country of Origin (subject to change): China

Description

Ratcheting Wrench Set,2 pc.,Metric

Reviews of Gearwrench #85227