Gearwrench
2 Pc. 30° & 80° Push Pin Plier Set
- Zoro #: G1966867
- Mfr #: 41840D
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 2
- Material: Alloy steel
- Color: Black (Handle)
- Features: 30 Degrees and 80 Degrees Offset Push Pin Pliers
- Handle Type: Double Cushion Grip
- ESD Safe: No
- Plier Item: Precision Plier Sets
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
$31.79
Subtotal: $31.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #41840D Specifications
- Zoro #: G1966867
- Mfr #: 41840D
- UPC #: 082171418402
- Number of Pieces: 2
- Material: Alloy steel
- Color: Black (Handle)
- Features: 30 Degrees and 80 Degrees Offset Push Pin Pliers
- Handle Type: Double Cushion Grip
- ESD Safe: No
- Plier Item: Precision Plier Sets
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Spring Return: No
- Item: Push Pin Plier Set
- Includes: 30 Degrees And 80 Degrees Offset Push Pin Pliers
- Handle Color: Black
- Plier Product Group: Plier Sets
- Insulated: No
- Standards: ASME
- Tether Style: Tether Capable
- Grainger Part Numbers of Pliers Included: 2ZPP2, 2ZPP7
- Handle Style: Ergonomic
- Pliers Included: 7 1/2 in 30 Degrees and 80 Degrees Push Pin Removal Pliers
- Grip Style: Deluxe Cushion
- ESD-Safe: No
- Plier Material: Steel
- Tether Ready: No
- Plier Types: Push Pin
- Jaw Opening Type: Manual
- Number of Pliers: 2
- Manufacturer Model Numbers of Pliers Included: Mfr. No 3729, Mfr. No 3888D
- For Use With: Center-Locking Push Pins
- Number of Pliers Range: 2 - 5
- Country of Origin (subject to change): Taiwan, Province of China
Description
GearWrench's 41840D 2 Pc. 30° & 80° Push Pin Plier Set has a double cushion grip that provides superior comfort and ergonomics. It also features offset push pin pliers that allow you to access hard-to-reach areas. This plier set is specifically designed for the installation of push pins in telecommunications, CATV, power distribution panels and home theater systems. The pliers are made of alloy steel with a black handle finish. They come in two pieces with each piece having an offset angle of 30 degrees or 80 degrees for maximum reach. The double cushion grip provides extra comfort when working on difficult tasks for long periods of time. GearWrench's 41840D 2 Pc. 30° & 80° Push Pin Plier Set gives you quality tools that are versatile enough to work on many types of jobs around the house or at work.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gearwrench #41840D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH Double-X® 45° Hemostat Pliers 82035
- GEARWRENCH 2 Pc. Double-X® Straight and 45° Plier Set 82106-06
- GEARWRENCH 4 Pc Pitbull Dipped Handle Mixed Plier Set KDT82203
- GEARWRENCH GearWrench KDT-82150 4 Piece Snap Ring Plier Set 7 in. KDT-82150
- GEARWRENCH GearWrench KDT-82124 Compound Action Plier Set 2 Pieces KDT-82124
- GEARWRENCH 6 Pc Mixed Dual Material Pitbull Pliers Set KDT82204C
- GEARWRENCH Mixed Plier Set, 4 pc 82114
- CAL-VAN TOOLS Large And Small Filter Plier Set CV29200
- OLYMPIA TOOLS Olympia Tools 33-164 Turboknife Camo And Multifunction Pliers Set 33-164
- CHANNELLOCK Plier Set 5Pc Tool Roll 3 CLCBR-5E
- WESTWARD Plier Set, 3 Pieces, Dipped Handle 53JW89
- Gearwrench Pliers