Gearwrench

3 Pc. Indexing Pry Bar Set 8", 10" & 16"

Gearwrench 3 Pc. Indexing Pry Bar Set 8",  10" & 16" 82301D
Hover or click to zoom Tap to zoom
  • SAE or Metric: SAE
  • Wrench Style: Indexable
  • Finish: Black Phosphate
  • Number of Pieces: 3
  • Includes: (3) Indexing Pry Bar; 8", 10", 16"
  • Measurement Type: SAE
  • Size: 8", 10", 16"
  • Item: 3Pc 8&10&16 Grve Prfl Gearwrench
See full product details
$125.57

Subtotal: $125.57

Gearwrench #82301D Specifications

  • SAE or Metric: SAE
  • Wrench Style: Indexable
  • Finish: Black Phosphate
  • Number of Pieces: 3
  • Includes: (3) Indexing Pry Bar; 8", 10", 16"
  • Measurement Type: SAE
  • Size: 8", 10", 16"
  • Item: 3Pc 8&10&16 Grve Prfl Gearwrench
  • Country of Origin (subject to change): China

Description

When you are looking for a ratcheting wrench set, the GEARWRENCH 82301D 3 Pc. Indexing Pry Bar Set is an excellent choice. It comes with three sizes so you can tackle a range of jobs. The black phosphate finish gives this ratcheting wrench set a sleek look and provides it with rust resistance. The indexable wrench style allows you to get more work done in less time, by allowing the sockets to stay securely on the bolt head while rotating them into position. Each of these pry bars has its own size stamped on it for easy identification and organization. This 3Pc 8&10&16 Grve Prfl Gearwrench has a measurement type of SAE and comes in a set of three pieces. This GEARWRENCH Ratcheting Wrench Set is perfect for any job where precision is needed.

Reviews of Gearwrench #82301D

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.