Gearwrench
30mm 12 Point Ratcheting Combination Wrench
Mfr # 9130D
Zoro # G1948447
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 15.846"
- SAE or Metric Metric
- Size 30mm
Explore More Products
- GEARWRENCH Metric Double Flex Ratcheting Wrench 86831
- GEARWRENCH Combination Ratcheting Wrench, 13/16" 9 86950
- GEARWRENCH 1/4" Drive 72 Tooth Quick Release Locking Flex Slim Head Ratchet 6" 81025
- GEARWRENCH 5/8" 12 Point XL Locking Flex Head Ratcheting Combination Wrench 85720
- GEARWRENCH 17mm 120XP™ Universal Spline XL Ratcheting Combination Wrench 86417
- GEARWRENCH E6 x E8 Torx® Double Box Ratcheting Wrench 9220D
- GEARWRENCH 11/32" 12 Point Reversible XL X-Beam™ Ratcheting Combination Wrench 85361
- GEARWRENCH GearWrench KDT-85268 Flexible X-Beam Combination Ratcheting Wrench 18 mm. KDT-85268
- GEARWRENCH 9mm 120XP™ Universal Spline XL Ratcheting Combination Wrench 86409
- WESTWARD Ratcheting Wrench, Head Size 9mm 20VL21
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench WRC23414
- Gearwrench Wrenches