Gearwrench
3/4" Drive, 1-3/8" SAE Socket, 12 Points
- Zoro #: G0445265
- Mfr #: 80841
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2.283"
- Size: 1-3/8"
- Finish: Chrome plated
- Tether Ready: No
$15.99
Subtotal: $15.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 1/4" Drive, 1/2" SAE Socket, 6 Points 80267
- GEARWRENCH 1/2" Drive, 7/16" SAE Socket, 12 Points 80772
- GEARWRENCH 1" Drive, 3" SAE Socket, 12 Points 83422
- GEARWRENCH 1/2" Drive, 23mm Metric Socket, 12 Points 80758
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" 81510
- GEARWRENCH 3/4" Drive, 1" SAE Socket, 6 Points 82442
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 4.5mm EHT522450GR
- GEARWRENCH 1/4 in. x 3-1/2 in. Socket Shaft EHT311901GR
- GEARWRENCH Replacement Socket 18MM KDS368080
- CS UNITEC Non Spark"g Socket, 1-7/16" - 1/2" Drive, Beryllium Copper EX1503B-100UB
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE CMMT47529
- Gearwrench Sockets