Gearwrench
3/4" Drive, 1-5/8" SAE Socket, 12 Points
- Zoro #: G0445299
- Mfr #: 80855D
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/4"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2.520"
- Size: 1-5/8"
- Finish: Chrome plated
- Item: Drive Socket
$23.64
Ships from United States
Subtotal: $23.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #80855D Specifications
- Zoro #: G0445299
- Mfr #: 80855D
- UPC #: 099575808555
- Drive Size: 3/4"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2.520"
- Size: 1-5/8"
- Finish: Chrome plated
- Item: Drive Socket
- Tether Ready: No
- Product Type: Socket,drive 12 Pt.,3/4 In.,1-5/8 In.
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket,drive 12 Pt.,3/4 In.,1-5/8 In.
Reviews of Gearwrench #80855D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/4" Drive, 54mm Metric Socket, 12 Points 82480
- GEARWRENCH 1/4" Drive, 12mm Metric Socket, 12 Points 80239D
- GEARWRENCH 1" Drive, 1-3/4" SAE Socket 22-968G
- GEARWRENCH Skt Dp 1/2Dr 6Pt 3/4 80618
- GEARWRENCH Gearwrench KD84948N Metric Standard and Deep Socket - 0.5 in. KD84948N
- GEARWRENCH 1" Drive, 2-3/4" SAE Socket, 12 Points 83420
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80786
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket SHD22214
- TEKTON 3/4 Inch Drive x 13/16 Inch Deep 6-Point Socket SHD33021
- GREY PNEUMATIC SKT 1/2" DR X 10MM DEEP IM GP2010MD
- Gearwrench Sockets & Ratchets