Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Drive 12 Point Standard SAE Socket 1-1/4"

  • Zoro #: G0445201
  • Mfr #: 80839
$11.46
  • Number of Points: 12
  • Overall Length: 2.205"
  • Socket Type: Standard Length
See full product details
Orders over $75 ship free.

Gearwrench #80839 Specifications

  • Zoro #: G0445201
  • Mfr #: 80839
Number of Points: 12 Overall Length: 2.205"
Socket Type: Standard Length Drive Size: 3/4"
Finish: Chrome plated SAE or Metric: SAE
Item: Drive Socket Size: 1-1/4"
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,drive 12 Pt.,3/4 In.,1-1/4 In.

Reviews of Gearwrench #80839