Skip to Main Content
customer-service Help
Gearwrench

3/4" Drive, 23mm Metric Socket, 12

Gearwrench 3/4" Drive,  23mm Metric Socket,  12 82464
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.95
  • Drive Size: 3/4"
  • SAE or Metric: Metric
  • Number of Points: 12
See full product details
Orders over $75 ship free.
Total: $12.95

Gearwrench #82464 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1.97"
  • Material: Alloy steel
  • Size: 23mm
  • Finish: Full Polished Chrome
  • Item: Socket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Liv"g up to the reputation of the brand, GEARWRENCH full polish chrome sockets deliver unprecedented speed, strength, and access to almost any job. Large, hard-stamped mark"gs allow for easy identification and can be easily recognized as SAE (double l"e) or metric (knurled l"e). Additionally, the off-corner load"g design puts force on the flats of fasteners for improved durability and reduced fastener round"g. Available " standard, mid-length, and deep lengths.

Reviews of Gearwrench #82464