Shop Alternate Products
This Product is Discontinued
Gearwrench
3/4" Drive, 30mm Metric Socket, 12 Points (Discontinued)
Mfr # 82471
Zoro # G8308470
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2.13"
- Material Alloy steel