Gearwrench
3/4" Drive, 38mm Metric Socket, 12 Points
- Zoro #: G8308391
- Mfr #: 82475
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/4"
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2.48"
- Material: Alloy steel
- Size: 38mm
- Finish: Full Polished Chrome
- Item: Socket
$17.12
Ships from United States
Subtotal: $17.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #82475 Specifications
- Zoro #: G8308391
- Mfr #: 82475
- UPC #: 099575824753
- Drive Size: 3/4"
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2.48"
- Material: Alloy steel
- Size: 38mm
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
Liv"g up to the reputation of the brand, GEARWRENCH full polish chrome sockets deliver unprecedented speed, strength, and access to almost any job. Large, hard-stamped mark"gs allow for easy identification and can be easily recognized as SAE (double l"e) or metric (knurled l"e). Additionally, the off-corner load"g design puts force on the flats of fasteners for improved durability and reduced fastener round"g. Available " standard, mid-length, and deep lengths.
Reviews of Gearwrench #82475
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/8" Drive, 17mm Metric Socket, 6 Points 80399
- GEARWRENCH 1/2" Drive, 16mm Metric Socket, 12 Points 80751
- GEARWRENCH 3/8" Drive, 7/8" SAE Socket, 6 Points 132280GR
- GEARWRENCH 3/4" Drive, 2-1/8" SAE Socket, 12 Points 80862
- GEARWRENCH Skt Dp 1/2Dr 6Pt 1/2 80614
- GEARWRENCH 1/2" Drive, 15/16" SAE Socket, 6 Points 80621
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80786
- KO-KEN TOOLS Socket 13mm 6 Point 54mm Sleeve Drive 1/2 Sq. Drive NV14400-13
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/4" DEEP - 8 POINT IM GP4540SD
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket SHD13008
- Gearwrench Sockets & Ratchets