Gearwrench

3/4" Drive, 46mm Metric Socket, 6 Points

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Drive Size: 3/4"
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.54"
  • Material: Alloy steel
  • Finish: Full Polished Chrome
  • Item: Deep Socket
See full product details
$40.79
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Gearwrench #82496 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.54"
  • Material: Alloy steel
  • Size: 46mm
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

Socket,3/4 In. Drive,6 Point Deep,46mm

Reviews of Gearwrench #82496

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.