Gearwrench
3/4" Drive, 55mm Metric Socket, 12 Points
- Mfr # 82481
- Zoro # G8308498
$43.85
/ea
Subtotal: $43.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.03"
- Material Alloy steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 3/4" Drive, 58mm Metric Socket, 12 Points 82482
- GEARWRENCH 3/8" Drive, 9/16" SAE Socket, 6 Points 80346
- GEARWRENCH 3/4" Drive, 1-11/16" SAE Socket, 12 Points 80856
- GEARWRENCH 1/2" Drive, 7/16" SAE Socket, 12 Points 80772
- GEARWRENCH 1/2" Drive, 20mm Metric Socket, 12 Points 80755D
- GEARWRENCH 3/8" Drive, 12mm Metric Socket, 12 Points 80526
- GEARWRENCH 12 Drive 6 Point Deep Axle Nut Socket GM 30mm KDT3161D
- GEARWRENCH 12 PT LONG PATTERN SATIN WRE 11316'' KDT81821
- GEARWRENCH 1/2" Drive, 7/8" SAE Socket, 6 Points 80620
- KO-KEN Socket 3.1/8 6 Point 108mm 1 Sq. Drive 18300A-3.1/8
- TENG TOOLS 1/2INCHDR.DEEP.SOCKET.12PT M120610-C
- Gearwrench Sockets