Gearwrench
3/4" Drive Standard Impact Socket Set, Metric, 6 pcs
- Zoro #: G8306389
- Mfr #: 84973
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Measurement Type: Metric
- Finish: Manganese Phosphate
- SAE or Metric: Metric
- Number of Pieces: 6
- Includes: (6) 3/4" Drive 6 Point Standard Impact Metric Socket Set, Social Rail
- Item: Standard Impact Socket Set
$272.45
Subtotal: $272.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gearwrench
- MFR #84973
- Zoro #G8306389
- Country of OriginTaiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
Finish | Manganese Phosphate |
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | (6) 3/4" Drive 6 Point Standard Impact Metric Socket Set, Social Rail |
Item | Standard Impact Socket Set |
Description
This GearWrench 84973 Standard Impact Socket Set is a high-quality set of tools you can rely on. It is ideal for various applications and has the right tool for the job. The standard impact socket set comes in a pack of 6 pieces, each with a 3/4" drive size. The metric sockets have a manganese phosphate finish, making them rust resistant and durable. They are also designed to be comfortable to use and provide excellent grip. If you want to get your hands on this reliable GearWrench 84973 Standard Impact Socket Set, then visit your local hardware store today.
Reviews of Gearwrench #84973
Explore more
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE/Metric, 27 pcs 84949N
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 12 pcs 84931N
- GEARWRENCH 1/4" Drive Impact Socket Set, SAE/Metric, 48 pcs 84902
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 19 pcs 84932N
- GEARWRENCH 1/2" Dr Impact Deep Extract Socket Set 19mm 86073
- GEARWRENCH 1/2" Dr Impact Deep Extract Socket Set 19mm 86072
- GEARWRENCH 14PC 38 DR HEX IMP SKT SET 88692
- GEARWRENCH 14PC 12 DR HEX IMP SKT SET 88693
- GEARWRENCH Tool Set, 76 piece, 1/4" and 3/8" Drive 80948
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs A6402SP10
- SUNEX 3/8" Drive Deep Impact Socket Set, SAE, 12 pcs 3680
- Gearwrench Impact Socket Sets