Gearwrench
3/4" Drive Standard Impact Socket Set, SAE, 6 pcs
- Zoro #: G8306398
- Mfr #: 84998
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Manganese Phosphate
- SAE or Metric: SAE
- Number of Pieces: 6
- Includes: (6) 3/4" Drive 6 Point Standard Impact SAE Socket Set, Social Rail
- Item: Standard Impact Socket Set
$270.19
Subtotal: $270.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #84998 Specifications
- Zoro #: G8306398
- Mfr #: 84998
- UPC #: 099575849985
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Manganese Phosphate
- SAE or Metric: SAE
- Number of Pieces: 6
- Includes: (6) 3/4" Drive 6 Point Standard Impact SAE Socket Set, Social Rail
- Item: Standard Impact Socket Set
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket Set,10 pcs.,3/4 In. Drive,6 pt.
Reviews of Gearwrench #84998
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH Gearwrench KD84934N SAE Deep Impact Socket Set - 0.50 in. KD84934N
- GEARWRENCH 1/2" Drive Impact Socket Set, Metric, 12 pcs 84930N
- GEARWRENCH 1/4 in, 3/8 in Drive Impact Socket Set, SAE, 7 pcs 83911
- GEARWRENCH 1/4" Drive Impact Socket Set, SAE/Metric, 48 pcs 84902
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 13 pcs 84938N
- GEARWRENCH 1/2" Drive Impact Socket Set, Metric, 29 pcs 84935N
- GEARWRENCH Tool Set, 76 piece, 1/4" and 3/8" Drive 80948
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 19-pc. (6-24 mm) SID91107
- MAKITA 3/8" Drive Impact Socket Set, SAE, 14 pcs A-99655
- CRAFTSMAN Impact Tool Set CMMT14104
- TEKTON 3/8" Drive Deep 12-Point Impact Socket Set, 21-Piece (5/16-3/4", 8-19mm) - Rails SID91205
- Gearwrench Sockets & Ratchets