Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36 Pc 1/4", 3/8" & 1/2" Dr Tamper Proof Torx/E-Torx/Torx Bit Skt Set

  • Zoro #: G7107707
  • Mfr #: 80728
$87.74
  • SAE or Metric: Torx(R)
  • Number of Pieces: 36
  • Drive Size: 1/4"; 3/8"; 1/2"
See full product details
This item ships free.

Gearwrench #80728 Specifications

  • Zoro #: G7107707
  • Mfr #: 80728
SAE or Metric: Torx(R) Number of Pieces: 36
Drive Size: 1/4"; 3/8"; 1/2" Item: Master Torx Bit Socket Set, 36pcs.
Finish: Full Polished Chrome Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Master Torx Bit Socket Set,36pcs.

Reviews of Gearwrench #80728