Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8", 1/2", 3/4" Drive Adapter Set, SAE, 3 pcs

  • Zoro #: G0425251
  • Mfr #: 9231D
$22.97
  • Drive Size: 3/8", 1/2", 3/4"
  • SAE or Metric: SAE
  • Number of Pieces: 3
See full product details
Orders over $75 ship free.

Gearwrench #9231D Specifications

  • Zoro #: G0425251
  • Mfr #: 9231D
Drive Size: 3/8", 1/2", 3/4" SAE or Metric: SAE
Number of Pieces: 3 Includes: (1)3/8" Ratcheting Wrench to 1/4" Drive Square Adapter; (1)1/2" Ratcheting Wrench to 3/8" Drive Square Adapter; (1)3/4" Ratcheting Wrench to 1/2" Drive Square Adapter
Item: Adapter Set Features: Socket Adapter Converts a 3/4" Ratcheting Wrench to a 1/2" Drive Tang; Socket Adapter Converts a 3/8" Ratcheting Wrench to a 1/4" Drive Tang; Socket Adapter Converts a 1/2" Ratcheting Wrench to a 3/8" Drive Tang
System of Measurement: Inch Square Drive Size: 1/4"; 3/8; 1/2
For Use With: Ratcheting Wrench Drive Type: 12 Point
Output Drive Type: Square Output Drive Size: 1/4", 3/8", 1/2"
Number of Points: 12, 4 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Adapter Set,3 pc.,SAE Drive

Reviews of Gearwrench #9231D