Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" 12 Point Flex Head Ratcheting Combination Wrench

  • Zoro #: G0427850
  • Mfr #: 9706
$32.42
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 6 1/4 in
See full product details
Orders over $75 ship free.

Gearwrench #9706 Specifications

  • Zoro #: G0427850
  • Mfr #: 9706
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 6 1/4 in
  • SAE or Metric: SAE
  • Wrench Style: Combination, Flex Head, Open End
  • Material: Alloy Steel
  • Size: 3/8"
  • Item: Combination Ratcheting Wrench,3/8 in.
  • Head Size: 3/8 in
  • Standards: ASME B107.100-2010 (B107.66)
  • Reversing: No
  • Min. Arc Swing: 5 Degrees
  • Measurement Type: SAE
  • Insulated: No
  • Anti-Slip Design: Yes
  • Handle Type: One Piece
  • Nonsparking: No
  • Ratcheting: Yes
  • Opening Type: Rounded
  • Non-Magnetic: No
  • Tether Style: Tether Capable
  • Head Type: Flexible
  • Weight: 0.16 lb
  • Handle Color: Silver
  • Wrench Length Style: Standard
  • Opening Angle (Deg.): 15 Degrees
  • Corrosion Resistant: Yes
  • Head Offset Angle: 0 Degrees , 15 Degrees
  • Head Thickness: 1/4 in, 5/16 in
  • Box End Type: 12-Point Box End
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,3/8 in., Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/4 in, Head Offset Angle 0 Degrees , 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/4 in, 5/16 in, SAE, Rounded

Reviews of Gearwrench #9706