Shop Alternate Products
This Product is Discontinued
Gearwrench
3/8" 12 Point Reversible Ratcheting Combination Wrench (Discontinued)
Mfr # 9526ND
Zoro # G3217098
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Reversible Ratcheting, Combination
- Range of Lengths 6.169"